Lumin Planon Frameless Panel On/off Round 19W 2700LM 300mm

Lumin Planon Frameless Panel On/off Round 19W 2700LM 300mm

Order Code: ZT5084047S

£199.99 Inc VAT (20%)


Description

Ledvance LUMIN PLANON FRAMELESS PANEL ON/OFF ROUND 19W 2700LM 300MM Indoor Luminaires - Wall & Ceiling 4058075470712

Specifications for Lumin Planon Frameless Panel On/off Round 19W 2700LM 300mm
  • Colour Temperature
    3000 - 3000 K
  • Housing Material
    Aluminium
  • Length
    300mm
  • Connection Type
    Screwless terminal
  • Number of Poles
    2
  • Maximum System Power
    19W
  • Nominal Voltage
    220 - 240V
  • Power Factor
    0.9
  • Outer Diameter
    300mm
  • Type of Grid
    Matt
  • Type of Cabling
    Ending
  • Light Outlet
    Direct
  • Control Gear
    Electronic ballast
  • Voltage Type
    AC
  • Housing Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome