Lumin LED Click Round EU 18W 1100LM 300mm White Polycarbonate 3000

Lumin LED Click Round EU 18W 1100LM 300mm White Polycarbonate 3000

Order Code: ZT5083653S

£199.99 Inc VAT (20%)


Description

Ledvance LUMIN LED CLICK ROUND EU 18W 1100LM 300MM WHI POLYCARB 3000 Indoor Luminaires - Wall & Ceiling 4058075260559

Specifications for Lumin LED Click Round EU 18W 1100LM 300mm White Polycarbonate 3000
  • Colour Temperature
    3000 - 3000 K
  • Housing Material
    Aluminium
  • Length
    300mm
  • Power Factor
    0.9
  • Nominal Voltage
    220 - 240V
  • Outer Diameter
    300mm
  • Light Outlet
    Direct
  • Maximum System Power
    18W
  • Nominal Current
    83 - 83mA
  • Type of Grid
    Matt
  • Housing Colour
    White
  • Connection Type
    Screwed terminal
  • Voltage Type
    AC
  • Type of Cabling
    Ending
  • Control Gear
    Electronic ballast
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome