Lamp LED G53 12W 650LM 12V 3000K AR111 Shape 24 Degree Beam

Lamp LED G53 12W 650LM 12V 3000K AR111 Shape 24 Degree Beam

Order Code: ZT5078580S

£51.99 Inc VAT (20%)


Description

Ledvance LAMP LED G53 12W 650LM 12V 3000K AR111 SHAPE 24DEG BEAM AR111 LED 4058075448483

Specifications for Lamp LED G53 12W 650LM 12V 3000K AR111 Shape 24 Degree Beam
  • Colour Temperature
    3000 - 3000 K
  • Beam Angle
    24 - 24
  • Diameter
    111mm
  • Length
    62mm
  • Dimmable
    Yes
  • Lamp Shape
    Black
  • Housing Colour
    E10
  • Luminous Flux
    450 - 450 lm
  • Luminous Intensity
    1600 cd
  • Lamp Efficacy
    61 lm/W
  • Nominal Current
    0.68 - 0.68mA
  • Wattage
    7.3 - 7.3W
  • Power Factor
    0.6
  • Nominal Voltage
    12 - 12V
  • Voltage Type
    Gilt
  • Average Nominal Lifespan
    40000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome