Lamp LED GU10 Thermal 4.3W 350LM 4000K PAR16 Shape 36 Degree Beam

Lamp LED GU10 Thermal 4.3W 350LM 4000K PAR16 Shape 36 Degree Beam

Order Code: ZT5074092S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 +£6.175%


Description

Ledvance LAMP LED GU10 THRML 4.3W 350LM 4000K PAR16 SHAPE 36DEG BEAM LED GU10 (PAR16) Lamps 4058075198616

Specifications for Lamp LED GU10 Thermal 4.3W 350LM 4000K PAR16 Shape 36 Degree Beam
  • Beam Angle
    36 - 36
  • Length
    54mm
  • Diameter
    50mm
  • Colour Temperature
    4000 - 4000 K
  • Average Nominal Lifespan
    15000 h
  • Nominal Voltage
    220 - 220V
  • Nominal Current
    49 - 49mA
  • Luminous Intensity
    700 cd
  • Wattage
    4.5 - 4.5W
  • Lamp Efficacy
    77 lm/W
  • Power Factor
    0.5
  • Voltage Type
    Gilt
  • Luminous Flux
    350 - 350 lm
  • Type of Glass/Cover
    Aluminium
  • Lamp Shape
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome