Lamp LED GU10 Thermal 4.3W 350LM 6500K PAR16 Shape 120 Degree Beam

Order Code: ZT5074188S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 +£6.175%


Description

Ledvance LAMP LED GU10 THRML 4.3W 350LM 6500K PAR16 SHAPE 120DEG BEAM LED GU10 (PAR16) Lamps 4058075198739

Specifications for Lamp LED GU10 Thermal 4.3W 350LM 6500K PAR16 Shape 120 Degree Beam
  • Colour Temperature
    6500 - 6500 K
  • Beam Angle
    120 - 120
  • Length
    54mm
  • Diameter
    50mm
  • Lamp Shape
    Black
  • Voltage Type
    Gilt
  • Luminous Flux
    350 - 350 lm
  • Average Nominal Lifespan
    15000 h
  • Lamp Efficacy
    77 lm/W
  • Nominal Current
    49 - 49mA
  • Power Factor
    0.5
  • Luminous Intensity
    130 cd
  • Wattage
    4.5 - 4.5W
  • Nominal Voltage
    220 - 220V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome