Lamp Smart+led Bluetooth GU10 5W 350LM 2700K-6500K PAR16 GL

Lamp Smart+led Bluetooth GU10 5W 350LM 2700K-6500K PAR16 GL

Order Code: ZT5082491S

£61.99 Inc VAT (20%)


Description

Ledvance LAMP SMART+LED BLUETOOTH GU10 5W 350LM 2700K-6500K PAR16 GL Bluetooth 4058075485310

Specifications for Lamp Smart+led Bluetooth GU10 5W 350LM 2700K-6500K PAR16 GL
  • Dimmable
    Yes
  • Beam Angle
    45 - 45
  • Nominal Current
    44 - 44mA
  • Luminous Flux
    350 - 350 lm
  • Wattage
    4.9 - 4.9W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome