Lamp Smart+led Wi-Fi GU10 5W 350LM 2700K PAR16 Glass 45 Degree D

Lamp Smart+led Wi-Fi GU10 5W 350LM 2700K PAR16 Glass 45 Degree D

Order Code: ZT5082547S

£41.99 Inc VAT (20%)


Description

Ledvance LAMP SMART+LED WIFI GU10 5W 350LM 2700K PAR16 GLASS 45DEG D WiFi 4058075485655

Specifications for Lamp Smart+led Wi-Fi GU10 5W 350LM 2700K PAR16 Glass 45 Degree D
  • Length
    52mm
  • Beam Angle
    45 - 45
  • Colour Temperature
    2700 - 2700 K
  • IP Rating
    IP20
  • Diameter
    50mm
  • Lamp Shape
    Reflector
  • Power Factor
    0.5
  • Lamp Designation
    PAR16
  • Wattage
    4.9 - 4.9W
  • Nominal Voltage
    230 - 230V
  • Nominal Current
    45 - 45mA
  • Average Nominal Lifespan
    20000 h
  • Voltage Type
    AC
  • Lamp Efficacy
    71 lm/W
  • Luminous Flux
    350 - 350 lm
  • Base Type
    GU10
  • Luminous Intensity
    461 cd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome