Lamp Smart+led Wi-Fi E14 5W 470LM RGBW Candle Frost 200 Degree D

Lamp Smart+led Wi-Fi E14 5W 470LM RGBW Candle Frost 200 Degree D

Order Code: ZT5082592S

£33.99 Inc VAT (20%)
£35.995.5% off


Description

Ledvance LAMP SMART+LED WIFI E14 5W 470LM RGBW CANDLE FROST 200DEG D WiFi 4058075778597

Specifications for Lamp Smart+led Wi-Fi E14 5W 470LM RGBW Candle Frost 200 Degree D
  • Beam Angle
    200 - 200
  • Colour
    White
  • Length
    115mm
  • Diameter
    39mm
  • Colour Temperature
    2700 - 6500 K
  • IP Rating
    IP20
  • Wattage
    4.9 - 4.9W
  • Base Type
    E14
  • Power Factor
    0.5
  • Housing Colour
    White
  • Luminous Flux
    470 - 470 lm
  • Voltage Type
    AC
  • Type of Glass/Cover
    Frosted
  • Nominal Voltage
    220 - 240V
  • Lamp Designation
    B12
  • Average Nominal Lifespan
    20000 h
  • Lamp Shape
    Candle
  • Nominal Current
    42 - 42mA
  • Lamp Efficacy
    95 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome