Lamp Smart+led Bluetooth E27 5W 470LM 2700K-6500K Candle FR

Lamp Smart+led Bluetooth E27 5W 470LM 2700K-6500K Candle FR

Order Code: ZT5082423S

£56.99 Inc VAT (20%)


Description

Ledvance LAMP SMART+LED BLUETOOTH E27 5W 470LM 2700K-6500K CANDLE FR Bluetooth 4058075485235

Specifications for Lamp Smart+led Bluetooth E27 5W 470LM 2700K-6500K Candle FR
  • Dimmable
    Yes
  • Colour Temperature
    2700 - 6500 K
  • Diameter
    39mm
  • Beam Angle
    220 - 220
  • Length
    107mm
  • IP Rating
    IP20
  • Lamp Shape
    Candle
  • Type of Glass/Cover
    Frosted
  • Lamp Efficacy
    95 lm/W
  • Wattage
    4.9 - 4.9W
  • Base Type
    E14
  • Nominal Current
    45 - 45mA
  • Average Nominal Lifespan
    15000 h
  • Housing Colour
    White
  • Power Factor
    0.5
  • Nominal Voltage
    220 - 220V
  • Luminous Flux
    470 - 470 lm
  • Voltage Type
    AC
  • Lamp Designation
    B12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome