Lamp Smart+led Bluetooth GU10 5W 350LM 2700K-6500K RGBW PAR

Lamp Smart+led Bluetooth GU10 5W 350LM 2700K-6500K RGBW PAR

Order Code: ZT5082629S

£74.99 Inc VAT (20%)


Description

Ledvance LAMP SMART+LED BLUETOOTH GU10 5W 350LM 2700K-6500K RGBW PAR Bluetooth 4058075485334

Specifications for Lamp Smart+led Bluetooth GU10 5W 350LM 2700K-6500K RGBW PAR
  • Colour Temperature
    2700 - 6500 K
  • Beam Angle
    120 - 120
  • IP Rating
    IP20
  • Length
    56mm
  • Diameter
    50mm
  • Dimmable
    Yes
  • Housing Colour
    White
  • Lamp Efficacy
    61 lm/W
  • Average Nominal Lifespan
    20000 h
  • Voltage Type
    AC
  • Lamp Shape
    Reflector
  • Luminous Intensity
    700 cd
  • Nominal Voltage
    220 - 220V
  • Nominal Current
    48 - 48mA
  • Wattage
    4.9 - 4.9W
  • Lamp Designation
    PAR16
  • Luminous Flux
    300 - 300 lm
  • Power Factor
    0.5
  • Base Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome