Specifications for Lamp LED GU10 Thermal 6.9W 575LM 2700K PAR16 Shape 120 Degree Beam
  • Length
    54mm
  • Colour Temperature
    2700 - 2700 K
  • Beam Angle
    120 - 120
  • Diameter
    50mm
  • Voltage Type
    Gilt
  • Nominal Voltage
    220 - 220V
  • Type of Glass/Cover
    Aluminium
  • Power Factor
    0.5
  • Average Nominal Lifespan
    15000 h
  • Lamp Efficacy
    83 lm/W
  • Nominal Current
    54 - 54mA
  • Luminous Intensity
    230 cd
  • Wattage
    6.9 - 6.9W
  • Luminous Flux
    575 - 575 lm
  • Lamp Shape
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome