Lamp LED G53 16W 800LM 12V 4000K AR111 Shape 24 Degree Beam

Lamp LED G53 16W 800LM 12V 4000K AR111 Shape 24 Degree Beam

Order Code: ZT5078587S

£62.99 Inc VAT (20%)


Description

Ledvance LAMP LED G53 16W 800LM 12V 4000K AR111 SHAPE 24DEG BEAM AR111 LED 4058075448926

Specifications for Lamp LED G53 16W 800LM 12V 4000K AR111 Shape 24 Degree Beam
  • Beam Angle
    24 - 24
  • Length
    62mm
  • Colour Temperature
    4000 - 4000 K
  • Diameter
    110.7mm
  • Dimmable
    Yes
  • Housing Colour
    E10
  • Lamp Efficacy
    71 lm/W
  • Voltage Type
    Gilt
  • Wattage
    11.5 - 11.5W
  • Lamp Shape
    Black
  • Power Factor
    0.7
  • Nominal Current
    1.1 - 1.1mA
  • Average Nominal Lifespan
    40000 h
  • Luminous Intensity
    2100 cd
  • Luminous Flux
    820 - 820 lm
  • Nominal Voltage
    12 - 12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome