Lamp LED E27 1906 Filament 4.5W 420LM 220-240V 2500K Gold GL - 4058075293090

Lamp LED E27 1906 Filament 4.5W 420LM 220-240V 2500K Gold GL - 4058075293090

Order Code: ZT5073149S

£17.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 1906 FILAMENT 4.5W 420LM 220-240V 2500K GLD GL EDITION 1906 LED Glass Filament Lamps 4058075293090

Specifications for Lamp LED E27 1906 Filament 4.5W 420LM 220-240V 2500K Gold GL - 4058075293090
  • IP Rating
    IP20
  • Length
    105mm
  • Colour Temperature
    2400 - 2400 K
  • Diameter
    60mm
  • Colour
    Gold
  • Shape
    Pear-shape
  • Power Factor
    0.5
  • Wattage
    4 - 4W
  • Bulb Fitting
    E27
  • Voltage Type
    AC
  • Luminous Flux
    410 - 410 lm
  • Lamp Designation
    A-type
  • Nominal Current
    32 - 32mA
  • Lamp Efficacy
    102 lm/W
  • Beam Angle
    300 - 300
  • Voltage
    220 - 240V
  • Average Nominal Lifespan
    15000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome