Lamp LED E27 1906 Filament 4.5W 470LM 220-240V 2500K Gold Di

Order Code: ZT5073254S

£32.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 1906 FILAMENT 4.5W 470LM 220-240V 2500K GLD DI EDITION 1906 LED Glass Filament Lamps 4058075091955

Specifications for Lamp LED E27 1906 Filament 4.5W 470LM 220-240V 2500K Gold Di
  • Length
    142mm
  • Colour Temperature
    2400 - 2400 K
  • Colour
    Gold
  • IP Rating
    IP20
  • Diameter
    110mm
  • Nominal Current
    32 - 32mA
  • Voltage
    220 - 240V
  • Lamp Efficacy
    117 lm/W
  • Power Factor
    0.4
  • Beam Angle
    300 - 300
  • Voltage Type
    AC
  • Average Nominal Lifespan
    15000 h
  • Bulb Fitting
    E27
  • Luminous Flux
    470 - 470 lm
  • Wattage
    4 - 4W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome