Socket Interior 2 Gang DP Switched 13A White Sat Chrome Rockers

Socket Interior 2 Gang DP Switched 13A White Sat Chrome Rockers

Order Code: ZT4988891S

£21.99 Inc VAT (20%)


Description

Electrium SKT INTERIOR 2 GANG DP SWTCHD 13A WHI SAT CHR ROCKERS Capital Interior (IT) 4316/16D/SC

More like this
Specifications for Socket Interior 2 Gang DP Switched 13A White Sat Chrome Rockers
  • Width
    130mm
  • Colour
    White
  • Voltage
    250V
  • Mounting Method
    Surface mounted
  • Material
    Plastic
  • Height
    66mm
  • Connection Type
    Screwed terminal
  • Overall Depth
    31mm
  • IP Rating
    IP2X
  • Type of Fastening
    Mounting with screw
  • Minimum Depth of Back Box
    25mm
  • Finish
    Glossy
  • Number of Phases
    2
  • Amperage Rating
    13A
  • Number of Gangs
    1
  • Frequency
    50 - 50Hz
  • IK Rating
    IK02
  • Model
    British Standard
  • Surface Protection
    Brushed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome