Lamp Smart+led Bluetooth E27 6.5W 725LM 2500K GLOBE125 Smok

Lamp Smart+led Bluetooth E27 6.5W 725LM 2500K GLOBE125 Smok

Order Code: ZT5082577S

£79.99 Inc VAT (20%)


Description

Ledvance LAMP SMART+LED BLUETOOTH E27 6.5W 725LM 2500K GLOBE125 SMOK Bluetooth 4058075486164

Specifications for Lamp Smart+led Bluetooth E27 6.5W 725LM 2500K GLOBE125 Smok
  • Length
    168mm
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Colour Temperature
    2500 - 2500 K
  • Diameter
    124mm
  • Beam Angle
    300 - 300
  • Nominal Voltage
    220 - 220V
  • Power Factor
    0.5
  • Lamp Efficacy
    90 lm/W
  • Type of Glass/Cover
    Clear
  • Wattage
    6 - 6W
  • Base Type
    E27
  • Nominal Current
    50 - 50mA
  • Voltage Type
    AC
  • Average Nominal Lifespan
    15000 h
  • Luminous Flux
    540 - 540 lm
  • Lamp Designation
    R39

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome