Lumin LED Ln Surf Em 1200 3000K 36W 4000LM 1199 x 145.64.5mm

Lumin LED Ln Surf Em 1200 3000K 36W 4000LM 1199 x 145.64.5mm

Order Code: ZT5079086S

£399.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LN SURF EM 1200 3000K 36W 4000LM 1199X145.64.5MM Linear Luminaires 4058075402959

Specifications for Lumin LED Ln Surf Em 1200 3000K 36W 4000LM 1199 x 145.64.5mm
  • Width
    145mm
  • Colour Temperature
    3000 - 3000 K
  • Length
    1199mm
  • Maximum Wattage
    36W
  • Nominal Voltage
    240V
  • Number of Poles
    4
  • Power Factor
    0.9
  • Nominal Current
    180 - 180mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome