Lumin LED Linear Uo 1200 IP20 25W 2850LM 3000K Emerg 120DEG

Lumin LED Linear Uo 1200 IP20 25W 2850LM 3000K Emerg 120DEG

Order Code: ZT5081290S

£309.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR UO 1200 IP20 25W 2850LM 3000K EMERG 120DEG Linear Luminaires 4058075515208

Specifications for Lumin LED Linear Uo 1200 IP20 25W 2850LM 3000K Emerg 120DEG
  • Colour Temperature
    3000 - 3000 K
  • Width
    62mm
  • Length
    1168mm
  • Power Factor
    0.9
  • Maximum Wattage
    25W
  • Wattage
    25W
  • Nominal Voltage
    240V
  • Number of Poles
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome