Lumin LED Linear Uo 1500 3000K 62W 8000LM 120 Degree Beam IP2

Lumin LED Linear Uo 1500 3000K 62W 8000LM 120 Degree Beam IP2

Order Code: ZT5077712S

£219.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR UO 1500 3000K 62W 8000LM 120 DEG BEAM IP2 Linear Luminaires 4058075122260

Specifications for Lumin LED Linear Uo 1500 3000K 62W 8000LM 120 Degree Beam IP2
  • Length
    1458mm
  • Width
    62mm
  • Colour Temperature
    3000 - 3000 K
  • Power Factor
    0.9
  • Maximum Wattage
    60W
  • Number of Poles
    2
  • Wattage
    60W
  • Nominal Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome