Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Linear Uo 1500 IP20 46W 5500LM 4000K Emerg 120DEG
By LEDVANCE
Order Code:
ZT5081496S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-linear-uo-1500-ip20-46w-5500lm-4000k-emerg-120deg/p/ZT5081496S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED LINEAR UO 1500 IP20 46W 5500LM 4000K EMERG 120DEG Linear Luminaires 4058075515352
Specifications
Specifications for Lumin LED Linear Uo 1500 IP20 46W 5500LM 4000K Emerg 120DEG
Colour Temperature
4000 - 4000 K
Material
Steel
IP Rating
IP20
Width
62mm
Length
1458mm
Number of Poles
4
Maximum Wattage
46W
Nominal Voltage
220 - 240V
Power Factor
0.9
Control Gear
Electronic ballast
Connection Type
Screwless terminal
Nominal Current
210 - 210mA
Luminaire Efficacy
120 lm/W
Housing Colour
White
Light Diffuser Type
Diffuser
Light Source Type
LED non-replaceable
Wattage
46W
Type of Cabling
Suitable for through wiring
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome