Luminaire LED Linear Uo 1500 4000K 31W 120 IP20

Luminaire LED Linear Uo 1500 4000K 31W 120 IP20

Order Code: ZT5077787S

£159.99 Inc VAT (20%)


Description

Ledvance LUMINAIRE LED LINEAR UO 1500 4000K 31W 120 IP20 Linear Luminaires 4058075122208

Specifications for Luminaire LED Linear Uo 1500 4000K 31W 120 IP20
  • Width
    62mm
  • Material
    Steel
  • Length
    1458mm
  • Colour Temperature
    4000 - 4000 K
  • IP Rating
    IP20
  • Light Source Type
    LED non-replaceable
  • Light Diffuser Type
    Diffuser
  • Type of Cabling
    Suitable for through wiring
  • Connection Type
    Screwless terminal
  • Wattage
    30W
  • Number of Poles
    2
  • Housing Colour
    White
  • Nominal Current
    145 - 145mA
  • Luminaire Efficacy
    125 lm/W
  • Voltage Type
    AC
  • Nominal Voltage
    220 - 240V
  • Power Factor
    0.9
  • Maximum Wattage
    30W
  • Control Gear
    Electronic ballast

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome