Lumin LED Linear Uo 1500 4000K 62W 8000LM 120 Degree Beam IP2

Lumin LED Linear Uo 1500 4000K 62W 8000LM 120 Degree Beam IP2

Order Code: ZT5077664S

£209.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR UO 1500 4000K 62W 8000LM 120 DEG BEAM IP2 Linear Luminaires 4058075122284

Specifications for Lumin LED Linear Uo 1500 4000K 62W 8000LM 120 Degree Beam IP2
  • Material
    Steel
  • Width
    62mm
  • IP Rating
    IP20
  • Length
    1458mm
  • Colour Temperature
    4000 - 4000 K
  • Voltage Type
    AC
  • Housing Colour
    White
  • Wattage
    60W
  • Maximum Wattage
    60W
  • Luminaire Efficacy
    120 lm/W
  • Light Diffuser Type
    Diffuser
  • Light Source Type
    LED non-replaceable
  • Nominal Current
    300 - 300mA
  • Type of Cabling
    Suitable for through wiring
  • Connection Type
    Screwless terminal
  • Nominal Voltage
    220 - 240V
  • Power Factor
    0.9
  • Number of Poles
    2
  • Control Gear
    Electronic ballast

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome