Lumin LED Linear Uo 1200 IP20 25W 2950LM 4000K Emerg 120DEG

Lumin LED Linear Uo 1200 IP20 25W 2950LM 4000K Emerg 120DEG

Order Code: ZT5081298S

£309.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR UO 1200 IP20 25W 2950LM 4000K EMERG 120DEG Linear Luminaires 4058075515222

Specifications for Lumin LED Linear Uo 1200 IP20 25W 2950LM 4000K Emerg 120DEG
  • Material
    Steel
  • IP Rating
    IP20
  • Width
    62mm
  • Colour Temperature
    4000 - 4000 K
  • Length
    1168mm
  • Light Diffuser Type
    Diffuser
  • Maximum Wattage
    25W
  • Voltage Type
    AC
  • Control Gear
    Electronic ballast
  • Nominal Voltage
    220 - 240V
  • Nominal Current
    115 - 115mA
  • Type of Cabling
    Suitable for through wiring
  • Housing Colour
    White
  • Wattage
    25W
  • Connection Type
    Screwless terminal
  • Number of Poles
    4
  • Luminaire Efficacy
    120 lm/W
  • Light Source Type
    LED non-replaceable
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome