Lumin LED Batten Linear Compact 25W 240V 2000LM 1475 x 27 x 38mm - 4058075099777

Lumin LED Batten Linear Compact 25W 240V 2000LM 1475 x 27 x 38mm - 4058075099777

Order Code: ZT5077919S

£85.99 Inc VAT (20%)


Description

Ledvance LUMIN LED BATTEN LINEAR CMPCT 25W 240V 2000LM 1475X27X38MM Linear Luminaires 4058075099777

Specifications for Lumin LED Batten Linear Compact 25W 240V 2000LM 1475 x 27 x 38mm - 4058075099777
  • IP Rating
    IP20
  • Material
    Plastic
  • Colour Temperature
    3000 - 3000 K
  • Length
    1475mm
  • Width
    27mm
  • Housing Colour
    White
  • Type of Cabling
    Through wiring included
  • Maximum Wattage
    25W
  • Power Factor
    0.9
  • Nominal Current
    115 - 115mA
  • Nominal Voltage
    220 - 240V
  • Control Gear
    Electronic ballast
  • Voltage Type
    AC
  • Connection Type
    Screwed terminal
  • Luminaire Efficacy
    100 lm/W
  • Light Source Type
    LED non-replaceable
  • Wattage
    25W
  • Light Diffuser Type
    Diffuser
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome