Lumin LED Linear Compact HO 600 10W 240V 1000LM 573 x 24 x 36mm W - 4058075106277

Lumin LED Linear Compact HO 600 10W 240V 1000LM 573 x 24 x 36mm W - 4058075106277

Order Code: ZT5077824S

£52.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR CMPCT HO 600 10W 240V 1000LM 573X24X36MM W Linear Luminaires 4058075106277

Specifications for Lumin LED Linear Compact HO 600 10W 240V 1000LM 573 x 24 x 36mm W - 4058075106277
  • Width
    24mm
  • Colour Temperature
    3000 - 3000 K
  • Material
    Plastic
  • IP Rating
    IP20
  • Length
    573mm
  • Voltage Type
    AC
  • Luminaire Efficacy
    100 lm/W
  • Light Diffuser Type
    Diffuser
  • Nominal Current
    0.13 - 0.13mA
  • Type of Cabling
    Through wiring included
  • Wattage
    10W
  • Maximum Wattage
    10W
  • Control Gear
    Electronic ballast
  • Nominal Voltage
    220 - 240V
  • Connection Type
    Screwed terminal
  • Power Factor
    0.5
  • Housing Colour
    White
  • Light Source Type
    LED non-replaceable
  • Number of Poles
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome