Lumin LED Linear Uo 1500 IP20 30W 3800LM 4000K Emerg 120DEG

Lumin LED Linear Uo 1500 IP20 30W 3800LM 4000K Emerg 120DEG

Order Code: ZT5081337S

£349.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR UO 1500 IP20 30W 3800LM 4000K EMERG 120DEG Linear Luminaires 4058075515307

More like this
Specifications for Lumin LED Linear Uo 1500 IP20 30W 3800LM 4000K Emerg 120DEG
  • Width
    62mm
  • IP Rating
    IP20
  • Length
    1458mm
  • Material
    Steel
  • Colour Temperature
    4000 - 4000 K
  • Number of Poles
    4
  • Light Diffuser Type
    Diffuser
  • Luminaire Efficacy
    240 lm/W
  • Voltage Type
    AC
  • Control Gear
    Electronic ballast
  • Housing Colour
    White
  • Nominal Current
    145 - 145mA
  • Connection Type
    Screwless terminal
  • Maximum Wattage
    30W
  • Light Source Type
    LED non-replaceable
  • Wattage
    30W
  • Power Factor
    0.9
  • Nominal Voltage
    220 - 240V
  • Type of Cabling
    Suitable for through wiring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome