Rccb DP Class Ac 63A 30MA

Rccb DP Class Ac 63A 30MA

Order Code: ZT5105322S

£59.99 Inc VAT (20%)


Description

Electrium RCCB DP CLASS AC 63A 30MA Other Loadstar (L3) 18R63/30/2

More like this
Specifications for Rccb DP Class Ac 63A 30MA
  • Current Rating
    63A
  • Mounting Method
    Symmetric
  • Frequency
    1/2in
  • Rated Voltage
    230V
  • Rated Insulation Voltage
    400V
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome