Switchfuse DP Fuses 60A - 2500867182

Switchfuse DP Fuses 60A - 2500867182

Order Code: ZT5059303S

£169.99 Inc VAT (20%)


Description

Electrium SWITCHFUSE DP FUSES 60A Fusestar Fuse Switches (F1) 19M60DSF

More like this
Specifications for Switchfuse DP Fuses 60A - 2500867182
  • Max. Rated Operation Voltage
    400V
  • Type of Control Element
    Toggle
  • Number of Poles
    2
  • Current Rating
    100A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome