M5 Metric Compact Cylinder - 536226

M5 Metric Compact Cylinder - 536226

Order Code: ZT5394909S

£71.99 Inc VAT (20%)


Description

Compact Cylinder Adn-16-5-I-P-A With Position Sensing And Internal Piston Rod Thread Stroke=5 Mm, Piston Diameter=16 Mm, Piston Rod Thread=M4, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Festo

More like this
Specifications for M5 Metric Compact Cylinder - 536226
  • Stroke Length
    5mm
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome