M5 Metric Compact Cylinder - 536341

M5 Metric Compact Cylinder - 536341

Order Code: ZT5396201S

£74.99 Inc VAT (20%)
£79.996% off


Description

Compact Cylinder Adn-16-50-I-P-A With Position Sensing And Internal Piston Rod Thread Stroke=50 Mm, Piston Diameter=16 Mm, Piston Rod Thread=M4, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Festo

More like this
Specifications for M5 Metric Compact Cylinder - 536341
  • Stroke Length
    50mm
  • Bore Size
    16mm
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome