M5 Metric Compact Cylinder - 536248

M5 Metric Compact Cylinder - 536248

Order Code: ZT5395238S

£79.99 Inc VAT (20%)


Description

Compact Cylinder Adn-20-40-I-P-A Per Iso 21287, With Position Sensing And Internal Piston Rod Thread Stroke=40 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Festo

More like this
Specifications for M5 Metric Compact Cylinder - 536248
  • Stroke Length
    40mm
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome