3/8UNFx2.1/2 Hex Head Bolt (GR-8)
0
1
2

3/8UNFx2.1/2 Hex Head Bolt (GR-8)

Order Code: ZT3304549S

£0.89each Inc VAT (20%)
£22.25 minimum order value
£1.1220.5% off
QuantityPriceDiscount
1 - 49£0.890%
50 - 99£0.854.5%
100 - 199£0.828%
200 - 499£0.7812.5%
500 +£0.7515.5%

Minimum order quantity: 25.


Description unavailable

Specifications for 3/8UNFx2.1/2 Hex Head Bolt (GR-8)
  • Grade
    8
  • Thread
    UNF
  • Surface Treatment
    Plain
  • Driving Features
    Hexagon
  • Thread Direction
    Right Hnd
  • Thread Size
    3/8
  • Standards Met
    BS 1768
    ASME B18.2.1
  • Head Shape
    Hexagon Head
  • Material
    Steel
  • Length
    2.1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome