5/8UNFx2.1/2 Hex Head Bolt (GR-8)
0
1
2

5/8UNFx2.1/2 Hex Head Bolt (GR-8)

Order Code: ZT3304953S

£2.99each Inc VAT (20%)
£14.95 minimum order value
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%

Minimum order quantity: 5.


Description unavailable

More like this
Specifications for 5/8UNFx2.1/2 Hex Head Bolt (GR-8)
  • Grade
    8
  • Length
    2.1/2in
  • Standards Met
    BS 1768
    ASME B18.2.1
  • Driving Features
    Hexagon
  • Surface Treatment
    Plain
  • Head Shape
    Hexagon Head
  • Material
    Steel
  • Thread Direction
    Right Hnd
  • Thread Size
    5/8
  • Thread
    UNF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome