Ceiling Light Smart+orbis Donut Wi-Fi 24W 2500LM 400mm White LED

Order Code: ZT5082751S

£239.99 Inc VAT (20%)


Description

Ledvance CEILING LGT SMART+ORBIS DONUT WIFI 24W 2500LM 400MM WHI LED Wall & Ceiling Luminaires 4058075486300

Specifications for Ceiling Light Smart+orbis Donut Wi-Fi 24W 2500LM 400mm White LED
  • Colour Temperature
    3000 - 6500 K
  • Length
    400mm
  • Type of Grid
    Matt
  • Nominal Voltage
    220 - 240V
  • Lumen Setting Adjustable
    Continuously variable
  • Connection Type
    Screwed terminal
  • Nominal Current
    128 - 128mA
  • Housing Colour
    White
  • Control Gear
    Electronic ballast
  • Type of Cabling
    Ending
  • Light Source Type
    LED non-replaceable
  • Outer Diameter
    400mm
  • Number of Poles
    3
  • Power Factor
    0.9
  • Maximum System Power
    26W
  • Light Outlet
    Direct
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome