Lamp LED E14 Filament DIM 2.8W 250LM 220-240V 2700K CLR Can

Lamp LED E14 Filament DIM 2.8W 250LM 220-240V 2700K CLR Can

Order Code: ZT5079955S

£10.99 Inc VAT (20%)


Description

Ledvance LAMP LED E14 FILAMENT DIM 2.8W 250LM 220-240V 2700K CLR CAN LED Candle (B) Lamps 4058075436824

Specifications for Lamp LED E14 Filament DIM 2.8W 250LM 220-240V 2700K CLR Can
  • Length
    97mm
  • Beam Angle
    300 - 300
  • Colour Temperature
    2700 - 2700 K
  • Diameter
    35mm
  • Dimmable
    Yes
  • Luminous Flux
    250 - 250 lm
  • Wattage
    2.8 - 2.8W
  • Nominal Current
    13 - 13mA
  • Lamp Efficacy
    89 lm/W
  • Power Factor
    0.5
  • Average Nominal Lifespan
    15000 h
  • Voltage Type
    Gilt
  • Nominal Voltage
    220 - 220V
  • Type of Glass/Cover
    Aluminium
  • Lamp Shape
    Polyamide (PA)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome