Lamp LED B22D Filament 2.5W 250LM 220-240V 2700K CLR Candle

Lamp LED B22D Filament 2.5W 250LM 220-240V 2700K CLR Candle

Order Code: ZT5068798S

£6.19 Inc VAT (20%)
£6.9911% off


Description

Ledvance LAMP LED B22D FILAMENT 2.5W 250LM 220-240V 2700K CLR CANDLE LED Candle (B) Lamps 4099854069376

More like this
Specifications for Lamp LED B22D Filament 2.5W 250LM 220-240V 2700K CLR Candle
  • Beam Angle
    300 - 300
  • Length
    91mm
  • Diameter
    35mm
  • Colour Temperature
    2700 - 2700 K
  • IP Rating
    IP20
  • Base Type
    B22d
  • Type of Glass/Cover
    Clear
  • Lamp Shape
    Candle
  • Lamp Efficacy
    100 lm/W
  • Nominal Current
    19 - 19mA
  • Wattage
    2.5 - 2.5W
  • Lamp Designation
    B10.5
  • Nominal Voltage
    220 - 240V
  • Average Nominal Lifespan
    15000 h
  • Luminous Flux
    250 - 250 lm
  • Power Factor
    0.5
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome