12+8 Way Dst/brd Vert - NHLPV1208ML

12+8 Way Dst/brd Vert - NHLPV1208ML

Order Code: ZT5089244S

£3,999.99 Inc VAT (20%)


Description

Electrium 12+8 WAY DST/BRD VERT Distribution Board (NA) NHLPV1208ML

More like this
Specifications for 12+8 Way Dst/brd Vert - NHLPV1208ML
  • Depth
    155mm
  • Height
    1708mm
  • Width
    430mm
  • Housing Material
    Steel
  • Mounting Method
    Surface mounted
  • IP Rating
    IP31
  • Number of Poles Main Switch
    3
  • Number of Phases
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome