16+6 Way Dst/brd Vert - 2501515264

16+6 Way Dst/brd Vert - 2501515264

Order Code: ZT5089245S

£2,799.99 Inc VAT (20%)


Description

Electrium 16+6 WAY DST/BRD VERT Distribution Board (NA) NHLPV1606SL

More like this
Specifications for 16+6 Way Dst/brd Vert - 2501515264
  • Depth
    155mm
  • Width
    430mm
  • Housing Material
    Steel
  • Height
    1708mm
  • Mounting Method
    Surface mounted
  • IP Rating
    IP31
  • Number of Poles Main Switch
    3
  • Number of Phases
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome