16+8 Way Dst/brd Vert - 2501515265

16+8 Way Dst/brd Vert - 2501515265

Order Code: ZT5089240S

£2,799.99 Inc VAT (20%)


Description

Electrium 16+8 WAY DST/BRD VERT Distribution Board (NA) NHLPV1608SL

More like this
Specifications for 16+8 Way Dst/brd Vert - 2501515265
  • Height
    1788mm
  • Width
    430mm
  • Depth
    155mm
  • Housing Material
    Steel
  • Number of Phases
    3
  • Mounting Method
    Surface mounted
  • Number of Poles Main Switch
    3
  • IP Rating
    IP31

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome