Dist Board 8WAY 100A - 2501515353

Dist Board 8WAY 100A - 2501515353

Order Code: ZT5090240S

£119.99 Inc VAT (20%)


Description

Electrium DIST BOARD 8WAY 100A Distribution Board (NA) NHSPN0081L

More like this
Specifications for Dist Board 8WAY 100A - 2501515353
  • Housing Material
    Green/yellow
  • Width
    242mm
  • Depth
    133mm
  • Height
    235mm
  • IP Rating
    Signalling and operating panel
  • Number of Poles Main Switch
    1
  • Number of Phases
    2
  • Mounting Method
    Hot dip galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome