Dist Board 16WAY 100A - 2501515356

Dist Board 16WAY 100A - 2501515356

Order Code: ZT5090388S

£159.99 Inc VAT (20%)


Description

Electrium DIST BOARD 16WAY 100A Distribution Board (NA) NHSPN00161L

More like this
Specifications for Dist Board 16WAY 100A - 2501515356
  • Depth
    128mm
  • Housing Material
    Steel
  • Width
    394mm
  • Height
    235mm
  • Number of Poles Main Switch
    2
  • Mounting Method
    Surface mounted
  • IP Rating
    IP31
  • Number of Phases
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome