Consumer Unit 2 Way Mains Switch DP 40A Metal

Consumer Unit 2 Way Mains Switch DP 40A Metal

Order Code: ZT5051076S

£54.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 2 WAY MAINS SWITCH DP 40A METAL Starbreaker BUB (SB) 502/2B

More like this
Specifications for Consumer Unit 2 Way Mains Switch DP 40A Metal
  • Width
    130mm
  • Housing Material
    Green/yellow
  • Depth
    104mm
  • Height
    185mm
  • Main Switch Rated Current
    40A
  • Protection
    W2.1x9.5d
  • Total Number of Groups
    1
  • Number of Phases
    1
  • Mounting Method
    Hot dip galvanized
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome