Crabtree Starbreaker Consumer Unit Main SW 4+4

Crabtree Starbreaker Consumer Unit Main SW 4+4

Order Code: ZT5083697S

£119.99 Inc VAT (20%)


Description

Electrium CRABTREE STARBREAKER CONSUMER UNIT MAIN SW 4+4 Starbreaker BUB (A2) 508/2483B

More like this
Specifications for Crabtree Starbreaker Consumer Unit Main SW 4+4
  • Housing Material
    Green/yellow
  • Height
    261mm
  • Width
    292mm
  • Depth
    121mm
  • Mounting Method
    Hot dip galvanized
  • Main Switch Rated Current
    100A
  • Number of Phases
    1
  • Total Number of Groups
    2
  • Number of Poles
    2
  • Protection
    W2.1x9.5d

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome