Crabtree Starbreaker Consumer Unit Main SW 9+7

Crabtree Starbreaker Consumer Unit Main SW 9+7

Order Code: ZT5083780S

£139.99 Inc VAT (20%)


Description

Electrium CRABTREE STARBREAKER CONSUMER UNIT MAIN SW 9+7 Starbreaker BUB (A2) 516/2983B

More like this
Specifications for Crabtree Starbreaker Consumer Unit Main SW 9+7
  • Width
    438mm
  • Housing Material
    Green/yellow
  • Height
    261mm
  • Depth
    121mm
  • Number of Poles
    2
  • Mounting Method
    Hot dip galvanized
  • Number of Phases
    1
  • Main Switch Rated Current
    100A
  • Protection
    W2.1x9.5d
  • Total Number of Groups
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome